CAD Drawings

Download CAD Files

Square U-Bolt, 3/8"-16, 4 in W, 3 in H, Zinc Plated Steel

  • Mfr # U17263.037.0403

  • Zoro # G3046565

CAD Available

product price:  $2.39
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
3 in
Inside Width/Diameter
4 in
For Pipe Size
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U17263.037.0403
Zoro #
G3046565
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
3 in
Inside Width/Diameter
4 in
For Pipe Size
5 in
Thread Length
1-1/2 in
Width Across Centers of Tips
4-3/8 in
Overall Length
3"
Inside Width
4 in
Pipe Size (In.)
5
Length (In.)
3 in
Inside Length
3 in
Width (In.)
4 in

Details

CAD Available
Yes
Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Nuts Included
2
Characteristics
Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Includes
2 Nuts, 2 Washers
Type
Square U-Bolt
Thread Type
Coarse
Features
For Steel or Wrought Iron Pipe Sizes
Globally Sourced
Globally Sourced
Number of Washers Included
2
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Standards
ASME B18.31.5
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Square U-Bolt, Square U-Bolt, Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Thread Length 1 1/2 in, Inside Length 3 in, Length (In.) 3 in, Inside Width 4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, 2 Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.