Square U-Bolt, 3/8"-16, 4 in W, 7 in H, Zinc Plated Steel

  • Mfr # U17263.037.0407

  • Zoro # G3156483

CAD Available

product price:  $4.59
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
7 in
Inside Width/Diameter
4 in
For Pipe Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17263.037.0407
Zoro #
G3156483
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
7 in
Inside Width/Diameter
4 in
For Pipe Size
7 in
Thread Length
3 3/4 in
Width Across Centers of Tips
4-3/8 in
Overall Length
7-3/8"
Width (In.)
4 in
Inside Length
7 in
Inside Width
4 in
Length (In.)
7 3/8 in

Details

CAD Available
Yes
Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Nuts Included
2
Includes
2 Nuts, 2 Washers
Characteristics
Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type
Square U-Bolt
Number of Washers Included
2
Thread Type
Coarse
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Features
For Steel or Wrought Iron Pipe Sizes
Manufacturer Location
Globally Sourced
Standards
ASME B18.31.5
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Square U-Bolt, Square U-Bolt, Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Thread Length 3 3/4 in, Inside Length 7 in, Length (In.) 7 3/8 in, Inside Width 4 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, 2 Washers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.