CAD Drawings

Download CAD Files

Square U-Bolt, 3/8"-16, 6 in W, 9 in H, Hot Dipped Galvanized Steel

  • Mfr # U17264.037.0609

  • Zoro # G0318571

CAD Available

product price: $6.59
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
9 in
Inside Width/Diameter
6 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U17264.037.0609
Zoro #
G0318571
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
9 in
Inside Width/Diameter
6 in
Thread Length
5-5/8 in
Width Across Centers of Tips
6-3/8 in
Width (In.)
6 in
Inside Width
6 in
Inside Length
9 in

Details

Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Number of Nuts Included
2
Includes
(2) Nuts, (2) Washers
Characteristics
ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A
Type
Square U-Bolt
Pack Size
Small Pack
Thread Type
Coarse
Globally Sourced
Globally Sourced
Number of Washers Included
2
Manufacturer Location
Globally Sourced
Standards
ASME B18.2.2, ASME B18.21.1, ASME B18.31.5, ASTM A563
Material Grade/Class
Grade A
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive
CAD Available
Yes

Description

Square U-Bolt, Square U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 3/8 In.-16, Thread Length 5 5/8 in, Inside Length 9 in, Inside Width 6 in, Characteristics ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A, Includes (2) Nuts, (2) Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.