Square U-Bolt, 3/8"-16, 8 in W, 4 5/8 in H, Zinc Plated Steel

  • Mfr # U17263.037.0805

  • Zoro # G3465804


product price:  $4.39
/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Inside Height
4 5/8 in
Inside Width/Diameter
8 in
For Pipe Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U17263.037.0805
Zoro #
G3465804
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Inside Height
4 5/8 in
Inside Width/Diameter
8 in
For Pipe Size
7 in
Thread Length
3 in
Width Across Centers of Tips
8-3/8 in
Overall Length
5"
Length (In.)
5 in
Inside Length
4 5/8 in
Width (In.)
8 in
Inside Width
8 in
Pipe Size (In.)
7

Details

Item
Square U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Nuts Included
2
Includes
2 Nuts, 2 Washers
Characteristics
Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes
Type
Square U-Bolt
Thread Type
Coarse
Globally Sourced
Globally Sourced
Number of Washers Included
2
Pack Size
Small Pack
Features
For Steel or Wrought Iron Pipe Sizes
Manufacturer Location
Globally Sourced
Standards
ASME B18.31.5
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Square U-Bolt, Square U-Bolt, Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Thread Length 3 in, Inside Length 4 5/8 in, Length (In.) 5 in, Inside Width 8 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts, 2 Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products