Square Washer, Fits Bolt Size 1-1/2 in , Low Carbon Steel Zinc Plated Finish

  • Mfr # Z8886-ZN
  • Zoro # G2107819
product price: 
$
12.39
/ea

Key Features

Material
Low Carbon Steel
Finish
Zinc Plated
Minimum Thickness
0.22 in
Maximum Thickness
0.28 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z8886-ZN
Zoro #
G2107819
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1-1/2 in
Outside Diameter
3 in
Minimum Thickness
0.22 in
Maximum Thickness
0.28 in
Inside Diameter
1.563 in
Square Width
3 in
Washer Width
3 in
Washer Length
3 in

Details

Item
Square Washer
Material
Low Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+/-0.031 in
Rockwell Hardness
B55 - B85
Pack Size
Small Pack
Type
Square Washer
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2017 SQ.01
FDA Approved
Not FDA Approved
Washer Type
Standard
Material Quality Standards
ASTM A108
Shell Material
Steel

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 1/2 in, Inside Diameter 1.563 in, Outside Diameter Not Applicable, Maximum Thickness 0.28 in, System of Measurement Inch, Minimum Thickness 0.22 in, Material Quality Standards ASTM A108, Pack Size Small Pack, Thickness Tolerance +/-0.031 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.