Square Washer, Fits Bolt Size 1 in , Low Carbon Steel Zinc Plated Finish
- Mfr # Z8884-ZN
- Zoro # G2107791
product price:Â
$
12.29
/ea
Key Features
Material
Low Carbon Steel
Finish
Zinc Plated
Minimum Thickness
0.22 in
Maximum Thickness
0.28 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8884-ZN
- Zoro #
- G2107791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1 in
- Outside Diameter
- 3 in
- Minimum Thickness
- 0.22 in
- Maximum Thickness
- 0.28 in
- Inside Diameter
- 1.063 in
- Square Width
- 3 in
- Washer Width
- 3 in
- Washer Length
- 3 in
Details
- Item
- Square Washer
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.031 in
- Rockwell Hardness
- B55 - B85
- Type
- Square Washer
- Pack Size
- Small Pack
- Material Grade/Class
- Case Hardened
- Dimensional Standards
- AMPG 2017 SQ.01
- FDA Approved
- Not FDA Approved
- Washer Type
- Standard
- Material Quality Standards
- ASTM A108
- Shell Material
- Steel
Description
Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter Not Applicable, Maximum Thickness 9/32 in, System of Measurement Inch, Minimum Thickness 7/32 in, Material Quality Standards ASTM A108, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.