Shop ZORO SELECT
See all product information
Create Account
Square Washer, Fits Bolt Size 1/4 in , Low Carbon Steel Black Oxide Finish
- Mfr # Z8935-BOX
- Zoro # G2107301
product price:Â
$
4.99
/ea
Key Features
Material
Low Carbon Steel
Finish
Black Oxide
Outside Diameter
2 in
Minimum Thickness
0.17 in
Maximum Thickness
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8935-BOX
- Zoro #
- G2107301
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/4 in
- Outside Diameter
- 2 in
- Minimum Thickness
- 0.17 in
- Maximum Thickness
- 0.2 in
- Inside Diameter
- 0.313 in
- Square Width
- 2 in
- Washer Width
- 2 in
- Washer Length
- 2 in
Description
Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1/4 in, Inside Diameter 0.313 in, Outside Diameter Not Applicable, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Color Black, Material Quality Standards ASTM A108, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Thickness Tolerance +/-0.031 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.