Shop ZORO SELECT

Square Washer, Fits Bolt Size 3/4 in , Low Carbon Steel Hot Dipped Galvanized Finish

  • Mfr # Z8893-HDG
  • Zoro # G4614407

product price: 
$
15.39
/ea

Key Features

Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z8893-HDG
Zoro #
G4614407
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Outside Diameter
4 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Inside Diameter
0.812 in
Square Width
4 in
Washer Length
4 in
Washer Width
4 in

Details

Item
Square Washer
Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Rockwell Hardness
B55 - B85
Thickness Tolerance
+/-0.031 in
For Use With
Bolts, Studs
Color
Silver
Application
Shimming & Construction
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Type
Square Washer
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2017 SQ.01
Hardness
55 HRB
FDA Approved
Not FDA Approved
Washer Type
Standard
Material Quality Standards
ASTM A108
Shell Material
Steel
Wire Color
Silver

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Silver, Material Quality Standards ASTM A108, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B55, Thickness Tolerance +/-0.031 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.