Square Washer, Fits Bolt Size 5/8 in , Low Carbon Steel Hot Dipped Galvanized Finish
- Mfr # Z8892-HDG
- Zoro # G4525613
product price:Â
$
14.39
/ea
Key Features
Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8892-HDG
- Zoro #
- G4525613
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/8 in
- Outside Diameter
- 4 in
- Minimum Thickness
- 0.235 in
- Maximum Thickness
- 0.265 in
- Inside Diameter
- 0.688 in
- Square Width
- 4 in
- Washer Length
- 4 in
- Washer Width
- 4 in
Description
Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Silver, Material Quality Standards ASTM A108, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B55, Thickness Tolerance +/-0.031 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.