customer-service Help
Zoro Select

Square Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish

Zoro Select Square Washer,  Fits Bolt Size 5/8 in Steel,  Zinc Plated Finish Z8727-ZN
Hover or click to zoom Tap to zoom
$7.46

Must order in multiples of 3

  • Item: Square Washer
  • Material: Steel
  • Finish: Zinc Plated
See full product details
Orders over $75 ship free.

Total: $22.38

Zoro Select #Z8727-ZN Specifications

  • Item: Square Washer
  • Material: Steel
  • Finish: Zinc Plated
  • Fits Bolt Sizes: 5/8 in
  • Outside Dia.: 4 in
  • Thickness: 1/8 in
  • Package Quantity: 1
  • Inside Dia.: .688 in
  • System of Measurement: Inch
  • Thickness Tolerance: +0.003/-0013 in
  • Rockwell Hardness: B55 - B85
  • Washer Material Grade: Low Carbon Steel
  • Country of Origin (subject to change): United States

Description

Square Washer, System of Measurement Inch, Fits Bolt Sizes 5/8 In., Inside Dia. 11/16 In., Outside Dia. 4 In., Thickness 1/8 In., Material Steel, Finish Zinc Plated, Thickness Tolerance +/-0.031 In.

Reviews of Zoro Select #Z8727-ZN