Square Weld Nut, #10-24, Steel, 7/16 in Wd, 7/16 in Lg, 9/64 in Ht, 25 PK

  • Mfr # WP 1501

  • Zoro # G609982759


product price:  $7.45
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.90

Key Features

Base Shape
Square
Material
Steel
Finish
Black Oxide
Base Width
7/16 in
Base Length
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP 1501
Zoro #
G609982759
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Base Width
7/16 in
Base Length
7/16 in
Base Height
9/64 in
Collar Height
0.025 in
Collar Diameter
0.229 in

Details

Item
Weld Nut
Base Shape
Square
Material
Steel
Finish
Black Oxide
Number of Weld Projections
4
System of Measurement
Inch
Shape
Square

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size #10-24, Base Height 9/64 in, Base Width 7/16 in, Base Length 7/16 in, Collar Height 0.025 in, Collar Diameter 0.229 in, Number of Weld Projections 4, System of Measurement Inch, Base Shape Square, Barrel Diameter 0.229 in, Barrel Height 1/32 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.