Square Weld Nut, 3/8"-24, Steel, 5/8 in Wd, 23/32 in Lg, 1/4 in Ht, 50 PK

  • Mfr # 2009-1

  • Zoro # G709982697


product price:  $13.69
/pk 50, $0.27/ea

Key Features

Base Shape
Square
Material
Steel
Finish
Black Oxide
Base Width
5/8 in
Base Length
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2009-1
Zoro #
G709982697
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-24
Base Width
5/8 in
Base Length
23/32 in
Base Height
1/4 in
Collar Height
0.062 in
Collar Diameter
0.531 in

Details

Item
Weld Nut
Base Shape
Square
Material
Steel
Finish
Black Oxide
Number of Weld Projections
4
System of Measurement
Inch
Shape
Square

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-24, Base Height 1/4 in, Base Width 5/8 in, Base Length 23/32 in, Collar Height 0.062 in, Collar Diameter 0.531 in, Number of Weld Projections 4, System of Measurement Inch, Base Shape Square, Barrel Diameter 0.531 in, Barrel Height 1/16 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.