Square Weld Nut, 5/16"-18, Steel, 9/16 in Wd, 5/8 in Lg, 3/16 in Ht, 50 PK

  • Mfr # 2006-1

  • Zoro # G309982714


product price:  $11.25
/pk 50, $0.23/ea

Key Features

Base Shape
Square
Material
Steel
Finish
Black Oxide
Base Width
9/16 in
Base Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2006-1
Zoro #
G309982714
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Base Width
9/16 in
Base Length
5/8 in
Base Height
3/16 in
Collar Height
0.062 in
Collar Diameter
0.469 in

Details

Item
Weld Nut
Base Shape
Square
Material
Steel
Finish
Black Oxide
Number of Weld Projections
4
System of Measurement
Inch
Shape
Square

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 5/16 In.-18, Base Height 3/16 in, Base Width 9/16 in, Base Length 5/8 in, Collar Height 0.062 in, Collar Diameter 0.469 in, Number of Weld Projections 4, System of Measurement Inch, Base Shape Square, Barrel Diameter 0.469 in, Barrel Height 1/16 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.