Square Weld Nut, 7/16"-20, Steel, 3/4 in Wd, 55/64 in Lg, 5/16 in Ht, 25 PK

  • Mfr # 2011-1

  • Zoro # G509982682


product price:  $10.49
/pk 25, $0.42/ea

Key Features

Base Shape
Square
Material
Steel
Finish
Black Oxide
Base Width
3/4 in
Base Length
55/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2011-1
Zoro #
G509982682
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16"-20
Base Width
3/4 in
Base Length
55/64 in
Base Height
5/16 in
Collar Height
0.062 in
Collar Diameter
0.656 in

Details

Item
Weld Nut
Base Shape
Square
Material
Steel
Finish
Black Oxide
Number of Weld Projections
4
System of Measurement
Inch
Shape
Square

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size 7/16 In.-20, Base Height 5/16 in, Base Width 3/4 in, Base Length 55/64 in, Collar Height 0.062 in, Collar Diameter 0.656 in, Number of Weld Projections 4, System of Measurement Inch, Base Shape Square, Barrel Diameter 0.656 in, Barrel Height 1/16 in, Base Diameter Not Applicable, Hole Location Center, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.