Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Weld Nut, M5-0.80, Stainless Steel, 9 mm Wd, 9 mm Lg, 4.2 mm Ht, 2000 PK

  • Mfr # M5D928A2

  • Zoro # G9084173


product price: $591.99
/pk 2000, $0.30/ea
Free Shipping & Returns

Key Features

Base Shape
Square
Material
Stainless Steel
Material Grade/Class
Grade A2
Finish
Plain
Base Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5D928A2
Zoro #
G9084173
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Base Width
9 mm
Base Length
9 mm
Base Height
4.2 mm

Details

Item
Weld Nut
Base Shape
Square
Material
Stainless Steel
Material Grade/Class
Grade A2
Finish
Plain
Number of Weld Projections
4
System of Measurement
Metric
Standards
DIN 928
Nut Style
Square Weld Nut

Description

Weld Nuts,M5-0.8 DIN928 SQR WEL,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.