Square Weld Nut, M6-1.00, Steel, 10 mm Wd, 10 mm Lg, 5 mm Ht, 6000 PK

  • Mfr # M6D928

  • Zoro # G8541646


product price: $515.99
/pk 6000, $0.09/ea
Free Shipping & Returns

Key Features

Base Shape
Square
Material
Steel
Finish
Plain
Base Width
10 mm
Base Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6D928
Zoro #
G8541646
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Base Width
10 mm
Base Length
10 mm
Base Height
5 mm

Details

Item
Weld Nut
Base Shape
Square
Material
Steel
Finish
Plain
Number of Weld Projections
4
System of Measurement
Metric
Nut Style
Square Weld Nut
Standards
DIN 928

Description

Weld Nuts,M6-1.0 DIN928 SQUARE,PK6000, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.