Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeezer Die, 1/16 Dia, 1/2, Brazier Head

  • Mfr # SQ-1-003

  • Zoro # G0309084


product price: $20.79
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Brazier Head
For Rivet Dia.
1/16 in
Material
Steel
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-1-003
Zoro #
G0309084
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
1/16 in
Size
1/2 in
For Rivet Head Diameter
1/2 in
Head Length
1/2 in
For Rivet Diameter
1/16 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Brazier Head
Material
Steel
For Use With
Rivet Squeezers
Item
Squeezer Die
Application
Use With a 1/16 In Diameter Rivet
Type
1/2" Brazier Head
Part Type
Squeezer Die
Die Style
Brazier Head
Compatible with Manufacturer Model Number
3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178
Compatible with Brand
Hanson Rivet
Compatible with Series
3000, 6000, 9000, HS, HT, T
Compatible Manufacturer Part Number
3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178
Compatible Manufacturer Model Number
3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178
For Use With Mfr. Model Number
3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178
Compatible with Manufacturer Model No.
3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178
Compatible with Mfr. Model No.
3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178
For Use with Mfr Model Number
3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178
Compatible Pump Manufacturer Part Number
3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178
Compatible Mfr. Model Number
3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/16 in, For Rivet Head Diameter 1/2 in, Die Style Brazier Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB96, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 3000A, 3000AS, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 9000A, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-178

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.