Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeezer Die, 1/16 Dia, 3/8, Universal Head

  • Mfr # SQ-2-002

  • Zoro # G3539277


product price: $18.19
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Universal Head
For Rivet Dia.
1/16 in
Material
Steel
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQ-2-002
Zoro #
G3539277
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
1/16 in
Size
3/8 in
For Rivet Head Diameter
3/8 in
For Rivet Diameter
1/16 in
Head Length
3/8 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Universal Head
Material
Steel
For Use With
Rivet Squeezers
Application
Use With a 1/16 In Diameter Rivet
Type
3/8" Universal Head
Item
Squeezer Die
Compatible with Brand
Hanson Rivet
Compatible with Manufacturer Model Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174
Die Style
Universal Head
Part Type
Squeezer Die
Compatible with Series
3000, 6000, HS, HT
Compatible Manufacturer Part Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174
Compatible Manufacturer Model Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174
For Use With Mfr. Model Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174
Compatible with Manufacturer Model No.
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174
Compatible with Mfr. Model No.
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174
For Use with Mfr Model Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174
Compatible Pump Manufacturer Part Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174
Compatible Mfr. Model Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/16 in, For Rivet Head Diameter 3/8 in, Die Style Universal Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB94, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-174, Compatible with Series 3000, 6000, HS, HT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.