Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeezer Die, 1/16 Dia, 7/8, Tubular Roll

  • Mfr # SQ-5-006

  • Zoro # G3526415


product price: $19.19
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Tubular
For Rivet Dia.
1/16 in
Material
Steel
Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-5-006
Zoro #
G3526415
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
1/16 in
Size
7/8 in
For Rivet Diameter
1/16 in
For Rivet Head Diameter
7/8 in
Head Length
7/8 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Tubular
Material
Steel
For Use With
Rivet Squeezers
Item
Squeezer Die
Application
Use With a 1/16 In Diameter Rivet
Type
7/8" Tubular Roll
Die Style
Tubular
Compatible with Manufacturer Model Number
3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350
Part Type
Squeezer Die
Compatible with Brand
Hanson Rivet
Compatible with Series
3000, HS, HT
Compatible Manufacturer Part Number
3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350
Compatible Manufacturer Model Number
3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350
For Use With Mfr. Model Number
3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350
Compatible with Manufacturer Model No.
3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350
Compatible with Mfr. Model No.
3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350
For Use with Mfr Model Number
3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350
Compatible Pump Manufacturer Part Number
3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350
Compatible Mfr. Model Number
3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/16 in, For Rivet Head Diameter 7/8 in, Die Style Tubular, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB92, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 3000A, 3000AS, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-350, Compatible with Series 3000, HS, HT, For Use With Rivet Squeezers, Head Length 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.