Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeezer Die, 1/4 Dia, 1/4, Brazier Head

  • Mfr # SQ-1-29

  • Zoro # G3524351


product price: $24.19
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Brazier Head
For Rivet Dia.
1/4 in
Material
Steel
Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQ-1-29
Zoro #
G3524351
UPC #
00194484309145
Country of Origin
United States

Dimensions

For Rivet Dia.
1/4 in
Size
1/4 in
For Rivet Head Diameter
1/4 in
For Rivet Diameter
1/4 in
Head Length
1/4 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Brazier Head
Material
Steel
For Use With
Rivet Squeezers
Type
1/4" Brazier Head
Application
Use With a 1/4 In Diameter Rivet
Item
Squeezer Die
Die Style
Brazier Head
Compatible with Series
HS
Part Type
Squeezer Die
Compatible with Manufacturer Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM110C, IM110C-1
Compatible with Brand
Hanson Rivet
Compatible Manufacturer Part Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM110C, IM110C-1
Compatible Manufacturer Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM110C, IM110C-1
For Use With Mfr. Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM110C, IM110C-1
Compatible with Manufacturer Model No.
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM110C, IM110C-1
Compatible with Mfr. Model No.
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM110C, IM110C-1
For Use with Mfr Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM110C, IM110C-1
Compatible Pump Manufacturer Part Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM110C, IM110C-1
Compatible Mfr. Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM110C, IM110C-1

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/4 in, For Rivet Head Diameter 1/4 in, Die Style Brazier Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM110C, IM110C-1, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.