Zoro Homepage

Squeezer Die, 1/4 Dia, 1/8, Round Head

  • Mfr # SQ-0-29X

  • Zoro # G3538604


product price: $19.59
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Round Head
For Rivet Dia.
1/4 in
Material
Steel
Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-0-29X
Zoro #
G3538604
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
1/4 in
Size
1/8 in
Head Length
1/8 in
For Rivet Diameter
1/4 in
For Rivet Head Diameter
1/8 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Round Head
Material
Steel
For Use With
Rivet Squeezers
Application
Use With a 1/4 In Diameter Rivet
Item
Squeezer Die
Type
1/8" Round Head
Compatible with Manufacturer Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177
Compatible with Brand
Hanson Rivet
Compatible with Series
HS, T
Die Style
Round Head
Part Type
Squeezer Die
Compatible Manufacturer Part Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177
Compatible Manufacturer Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177
For Use With Mfr. Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177
Compatible with Manufacturer Model No.
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177
Compatible with Mfr. Model No.
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177
For Use with Mfr Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177
Compatible Pump Manufacturer Part Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177
Compatible Mfr. Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/4 in, For Rivet Head Diameter 1/8 in, Die Style Round Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, T-1177, Compatible with Series HS, T, For Use With Rivet Squeezers, Head Length 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.