Zoro Homepage

Squeezer Die, 1/4 Dia, 9/16, Flat Head

  • Mfr # SQ-3-68

  • Zoro # G3548867


product price: $31.29
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Flat Head
For Rivet Dia.
1/4 in
Material
Steel
Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-3-68
Zoro #
G3548867
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
1/4 in
Size
9/16 in
For Rivet Head Diameter
9/16 in
For Rivet Diameter
1/4 in
Head Length
9/16 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Flat Head
Material
Steel
For Use With
Rivet Squeezers
Type
9/16" Flat Head
Item
Squeezer Die
Application
1/4" Diameter Flat Die
Die Style
Flat Head
Part Type
Squeezer Die
Compatible with Brand
Hanson Rivet
Compatible with Series
3000, 6000, 8000, 9000, HS, HT, T
Compatible with Manufacturer Model Number
6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241
Compatible Manufacturer Part Number
6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241
Compatible Manufacturer Model Number
6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241
For Use With Mfr. Model Number
6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241
Compatible with Manufacturer Model No.
6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241
Compatible with Mfr. Model No.
6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241
For Use with Mfr Model Number
6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241
Compatible Pump Manufacturer Part Number
6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241
Compatible Mfr. Model Number
6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-176, IM105C, IM105C-1, IM200C-1, T-241

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/4 in, For Rivet Head Diameter 9/16 in, Die Style Flat Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB99, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.