Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeezer Die, 3/16 Dia, 1/2, Universal Head

  • Mfr # SQ-2-24

  • Zoro # G3524184


product price: $15.19
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Universal Head
For Rivet Dia.
3/16 in
Material
Steel
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-2-24
Zoro #
G3524184
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
3/16 in
Size
1/2 in
For Rivet Head Diameter
1/2 in
For Rivet Diameter
3/16 in
Head Length
1/2 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Universal Head
Material
Steel
For Use With
Rivet Squeezers
Item
Squeezer Die
Type
1/2" Universal Head
Application
Use With a 3/16 In Diameter Rivet
Die Style
Universal Head
Compatible with Series
HS
Compatible with Brand
Hanson Rivet
Part Type
Squeezer Die
Compatible with Manufacturer Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible Manufacturer Part Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible Manufacturer Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
For Use With Mfr. Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible with Manufacturer Model No.
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible with Mfr. Model No.
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
For Use with Mfr Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible Pump Manufacturer Part Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible Mfr. Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/16 in, For Rivet Head Diameter 1/2 in, Die Style Universal Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.