Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeezer Die, 3/32 Dia, 1/2, Round Head

  • Mfr # SQ-0-03

  • Zoro # G3539356


product price: $19.99
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Round Head
For Rivet Dia.
3/32 in
Material
Steel
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQ-0-03
Zoro #
G3539356
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
3/32 in
Size
1/2 in
For Rivet Head Diameter
1/2 in
Head Length
1/2 in
For Rivet Diameter
3/32 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Round Head
Material
Steel
For Use With
Rivet Squeezers
Type
1/2" Round Head
Application
Use With a 3/32 In Diameter Rivet
Item
Squeezer Die
Part Type
Squeezer Die
Compatible with Series
3000, 6000, 8000, 9000, HS, HT, T
Compatible with Brand
Hanson Rivet
Compatible with Manufacturer Model Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-100, HT-171, IM105C, IM105C-1, T-240
Die Style
Round Head
Compatible Manufacturer Part Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-100, HT-171, IM105C, IM105C-1, T-240
Compatible Manufacturer Model Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-100, HT-171, IM105C, IM105C-1, T-240
For Use With Mfr. Model Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-100, HT-171, IM105C, IM105C-1, T-240
Compatible with Manufacturer Model No.
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-100, HT-171, IM105C, IM105C-1, T-240
Compatible with Mfr. Model No.
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-100, HT-171, IM105C, IM105C-1, T-240
For Use with Mfr Model Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-100, HT-171, IM105C, IM105C-1, T-240
Compatible Pump Manufacturer Part Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-100, HT-171, IM105C, IM105C-1, T-240
Compatible Mfr. Model Number
3000A, 3000AS, 3000C, 3000CS, 6000A, 6000AS, 6000C, 6000CHP KIT, 6000CS, 8000CS, 8000CSA, 9000A, 9000C, AC86, AC86-H, CP-0351 ESVEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-100, HT-171, IM105C, IM105C-1, T-240

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/32 in, For Rivet Head Diameter 1/2 in, Die Style Round Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB97, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.