Zoro Homepage

Squeezer Die, 3/8 Dia, 11/16, Flat Head

  • Mfr # SQ-3-10

  • Zoro # G3548316


product price: $18.39
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Flat Head
For Rivet Dia.
3/8 in
Material
Steel
Size
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-3-10
Zoro #
G3548316
UPC #
00194484309176
Country of Origin
United States

Dimensions

For Rivet Dia.
3/8 in
Size
11/16 in
For Rivet Head Diameter
11/16 in
Head Length
11/16 in
For Rivet Diameter
3/8 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Flat Head
Material
Steel
For Use With
Rivet Squeezers
Type
11/16" Flat Head
Item
Squeezer Die
Application
3/8" Diameter Flat Die
Compatible with Brand
Hanson Rivet
Compatible with Manufacturer Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Die Style
Flat Head
Part Type
Squeezer Die
Compatible with Series
HS
Compatible Manufacturer Part Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible Manufacturer Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
For Use With Mfr. Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible with Manufacturer Model No.
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible with Mfr. Model No.
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
For Use with Mfr Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible Pump Manufacturer Part Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible Mfr. Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/8 in, For Rivet Head Diameter 11/16 in, Die Style Flat Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.