Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeezer Die, 3/8 Dia, 3/16, Flat Head

  • Mfr # SQ-3-02

  • Zoro # G3524376


product price: $12.99
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Flat Head
For Rivet Dia.
3/8 in
Material
Steel
Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQ-3-02
Zoro #
G3524376
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
3/8 in
Size
3/16 in
For Rivet Diameter
3/8 in
For Rivet Head Diameter
3/16 in
Head Length
3/16 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Flat Head
Material
Steel
For Use With
Rivet Squeezers
Application
3/8" Diameter Flat Die
Type
3/16" Flat Head
Item
Squeezer Die
Compatible with Series
HS
Part Type
Squeezer Die
Compatible with Manufacturer Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Die Style
Flat Head
Compatible with Brand
Hanson Rivet
Compatible Manufacturer Part Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible Manufacturer Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
For Use With Mfr. Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible with Manufacturer Model No.
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible with Mfr. Model No.
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
For Use with Mfr Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible Pump Manufacturer Part Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822
Compatible Mfr. Model Number
15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 3/8 in, For Rivet Head Diameter 3/16 in, Die Style Flat Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, IM200C-1, S-822, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.