Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeezer Die, 5/32 Dia, 3/4, Round Head

  • Mfr # SQ-0-19

  • Zoro # G3538272


product price: $19.39
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Round Head
For Rivet Dia.
5/32 in
Material
Steel
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-0-19
Zoro #
G3538272
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
5/32 in
Size
3/4 in
For Rivet Head Diameter
3/4 in
For Rivet Diameter
5/32 in
Head Length
3/4 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Round Head
Material
Steel
For Use With
Rivet Squeezers
Item
Squeezer Die
Application
Use With a 5/32 In Diameter Rivet
Type
3/4" Round Head
Die Style
Round Head
Compatible with Manufacturer Model Number
15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1
Compatible with Brand
Hanson Rivet
Compatible with Series
8000, 9000, HS, HT
Part Type
Squeezer Die
Compatible Manufacturer Part Number
15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1
Compatible Manufacturer Model Number
15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1
For Use With Mfr. Model Number
15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1
Compatible with Manufacturer Model No.
15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1
Compatible with Mfr. Model No.
15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1
For Use with Mfr Model Number
15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1
Compatible Pump Manufacturer Part Number
15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1
Compatible Mfr. Model Number
15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 5/32 in, For Rivet Head Diameter 3/4 in, Die Style Round Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LE10, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 15KCS, 15KCSA, 8000CS, 8000CSA, 9000A, 9000C, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-151, IM110C, IM110C-1, Compatible with Series 8000, 9000, HS, HT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.