Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeezer Die, 5/32 Dia, 5/8, Brazier Head

  • Mfr # SQ-1-18

  • Zoro # G3524342


product price: $19.39
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Brazier Head
For Rivet Dia.
5/32 in
Material
Steel
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SQ-1-18
Zoro #
G3524342
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
5/32 in
Size
5/8 in
For Rivet Head Diameter
5/8 in
For Rivet Diameter
5/32 in
Head Length
5/8 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Brazier Head
Material
Steel
For Use With
Rivet Squeezers
Application
Use With a 5/32 In Diameter Rivet
Type
5/8" Brazier Head
Item
Squeezer Die
Compatible with Manufacturer Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60
Part Type
Squeezer Die
Compatible with Brand
Hanson Rivet
Die Style
Brazier Head
Compatible with Series
HS
Compatible Manufacturer Part Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60
Compatible Manufacturer Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60
For Use With Mfr. Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60
Compatible with Manufacturer Model No.
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60
Compatible with Mfr. Model No.
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60
For Use with Mfr Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60
Compatible Pump Manufacturer Part Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60
Compatible Mfr. Model Number
HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 5/32 in, For Rivet Head Diameter 5/8 in, Die Style Brazier Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible Pump Manufacturer Part Number HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, Compatible with Series HS, For Use With Rivet Squeezers, Head Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.