SS Angle Equal 304, 7 ft Overall L
Mfr # 14416_84_0
Zoro # G705905638
product price: $983.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-S-763
Overall Height
5 in
Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14416_84_0
Zoro #
G705905638
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Overall Height
5 in
Overall Length
7 ft
Leg Thickness
3/8 in
Overall Width
5 in
Inside Height
4 5/8 in
Details
Item
Stainless Steel Angle Stock
Material
Stainless Steel
Standards
AMS QQ-S-763
Shape
Angle
Yield Strength
35,000 psi
System of Measurement
Inch
Brinell Hardness
195 BHN
Tensile Strength
85,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Angle
90 Degrees
Rockwell Hardness
92 HRB
Mechanical Finish
Mill
Description
Stainless Steel Angle Stock, Stainless Steel, 304, Angle, 7 ft Overall Length, Length Tolerance +0.125 in/0 in, Leg Thickness 3/8 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, Inside Height 4 5/8 in, Overall Height 5 in, Overall Width 5 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.