SS Angle Equal 316, 4 ft Overall L
Mfr # 2177_48_0
Zoro # G405906553
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-S-763
Overall Height
4 in
Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2177_48_0
Zoro #
G405906553
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Overall Height
4 in
Leg Thickness
1/2 in
Overall Width
4 in
Inside Height
3 1/2 in
Overall Length
4 ft
Details
Item
Stainless Steel Angle Stock
Material
Stainless Steel
Standards
AMS QQ-S-763
Shape
Angle
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
210 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
316
Yield Strength
37,000 psi
Tensile Strength
82,000 psi
Angle
90 Degrees
Rockwell Hardness
95 HRB
Description
Stainless Steel Angle Stock, Stainless Steel, 316, Angle, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, Leg Thickness 1/2 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82,000 psi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, Inside Height 3 1/2 in, Overall Height 4 in, Overall Width 4 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.