SS Angle Equal 316, 5 ft Overall L
Mfr # 2156_60_0
Zoro # G805906474
product price: $43.15
/eaKey Features
Material
Stainless Steel
Length Tolerance
+0.125 in/0 in
Standards
ASTM B98
Overall Height
3/4 in
Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2156_60_0
Zoro #
G805906474
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Overall Height
3/4 in
Leg Thickness
1/8 in
Overall Width
3/4 in
Inside Height
5/8 in
Overall Length
5 ft
Details
Item
Stainless Steel Angle Stock
Material
Stainless Steel
Standards
ASTM B98
Shape
Angle
Material Grade
316
Rockwell Hardness
95 HRB
Yield Strength
37,000 psi
Brinell Hardness
210 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
82,000 psi
Angle
90 Degrees
Includes Material Certificate
Material Certificate with Lot Number
Description
Stainless Steel Angle Stock, Stainless Steel, 316, Angle, 5 ft Overall Length, Length Tolerance +0.125 in/0 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82,000 psi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B98, Inside Height 5/8 in, Overall Height 3/4 in, Overall Width 3/4 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.