Zoro Homepage

SS Angle Equal 316, 8 ft Overall L

  • Mfr # 2162_96_0

  • Zoro # G005906953


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-S-763
Shape
Angle
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162_96_0
Zoro #
G005906953
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Leg Thickness
1/8 in
Inside Height
1 3/8 in
Overall Length
8 ft

Details

Item
Stainless Steel Angle Stock
Material
Stainless Steel
Standards
AMS QQ-S-763
Shape
Angle
Yield Strength
37,000 psi
Material Grade
316
Tensile Strength
82,000 psi
Rockwell Hardness
95 HRB
Brinell Hardness
210 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Angle
90 Degrees
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Angle Stock, Stainless Steel, 316, Angle, 8 ft Overall Length, Length Tolerance +0.125 in/0 in, Leg Thickness 1/8 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82,000 psi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, Inside Height 1 3/8 in, Overall Height 1 1/2 in, Overall Width 1 1/2 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.