Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Ball 440C, 0.8125 in Overall Dia, PK5

  • Mfr # 20517

  • Zoro # G405907000


product price: $30.99
/pk 5, $6.20/ea

Key Features

Material
Stainless Steel
Rockwell Hardness
58 HRC
Standards
ANSI/ABMA
Application
Automotive, Cosmetics, Food Processing
Ball Bearing Grade
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20517
Zoro #
G405907000
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
13/16 in
Outside Diameter Tolerance
+/-0.0001 in

Details

Item
Stainless Steel Ball
Material
Stainless Steel
Rockwell Hardness
58 HRC
Standards
ANSI/ABMA
Application
Automotive, Cosmetics, Food Processing
Ball Bearing Grade
25
Includes Material Certificate
Material Test Report
Shape
Ball
Brinell Hardness
55 HRC
System of Measurement
Inch
Ball Weight
36.29 g
Material Grade
440C
Mechanical Finish
Polished
Fabrication
Cold Drawn
Tolerance Rating
Standard
Maximum Temperature
1,200 Degrees F
Appearance
Mirror-Like
Heat Treatable
Heat Treatable
Minimum Temperature
-300 Degrees F
Heat Treatment
Through-Hardened
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Ball, Stainless Steel, 440C, Ball, Ball Bearing Grade 25, Outside Diameter 13/16 in, Outside Diameter Tolerance +/-0.0001 in, Fabrication Cold Drawn, Heat Treatment Through-Hardened, Heat Treatable Heat Treatable, Mechanical Finish Polished, 55 HRC Brinell Hardness, 58 HRC Rockwell Hardness, Includes Material Certificate Material Test Report, Standards ANSI/ABMA, Minimum Temperature -300 Degrees F, Maximum Temperature 1,200 Degrees F, Appearance Mirror-Like

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.