Zoro Homepage

SS Hex Bar, 12 in Overall L

  • Mfr # 2178_12_0

  • Zoro # G405907161


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Stainless Steel
Standards
AMS QQ-S-763
Length Tolerance
+0.125 in/0 in
Brinell Hardness
210 BHN
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2178_12_0
Zoro #
G405907161
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Hex Width
1/4 in
Overall Length
12 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Brinell Hardness
210 BHN
Fabrication
Cold Rolled
Tensile Strength
82 ksi
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape
Hexagon
Item
Stainless Steel Hex Bar
Yield Strength
37,000 psi
Material Grade
316
Heat Treatment
Annealed

Description

Stainless Steel Hex Bar, Stainless Steel, 316, Hexagon, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 1/4 in Hex Width, Fabrication Cold Rolled, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.