Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Hex Bar, 24 in Overall L

  • Mfr # 18418_24_0

  • Zoro # G705907168


product price: $55.69
/ea

Key Features

Material
Stainless Steel
Standards
AMS QQ-S-763
Length Tolerance
+0.125 in/0 in
Rockwell Hardness
91 HRB
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18418_24_0
Zoro #
G705907168
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Hex Width
5/8 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Rockwell Hardness
91 HRB
System of Measurement
Inch
Mechanical Finish
Mill
Yield Strength
42,000 psi
Item
Stainless Steel Hex Bar
Fabrication
Cold Rolled
Brinell Hardness
190 BHN
Tensile Strength
93,000 psi
Shape
Hexagon
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
321

Description

Stainless Steel Hex Bar, Stainless Steel, 321, Hexagon, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 5/8 in Hex Width, Fabrication Cold Rolled, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 93,000 psi, 190 BHN Brinell Hardness, 91 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.