Zoro Homepage

SS Hex Bar, 36 in Overall L

  • Mfr # 351_36_0

  • Zoro # G705907083


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Material
Stainless Steel
Standards
AMS QQ-S-763
Length Tolerance
+0.125 in/0 in
Brinell Hardness
195 BHN
Yield Strength
35,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351_36_0
Zoro #
G705907083
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Hex Width
1/4 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Brinell Hardness
195 BHN
Yield Strength
35,000 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Item
Stainless Steel Hex Bar
Mechanical Finish
Mill
Shape
Hexagon
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Material Grade
304
Tensile Strength
85 ksi
Heat Treatment
Annealed

Description

Stainless Steel Hex Bar, Stainless Steel, 304, Hexagon, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 1/4 in Hex Width, Fabrication Cold Rolled, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.