Zoro Homepage

SS Hex Bar, 4 ft Overall L

  • Mfr # 2196_48_0

  • Zoro # G605907138


product price: $70.29
/ea

Key Features

Material
Stainless Steel
Standards
ASTM A484
Length Tolerance
+0.125 in/0 in
Material Grade
303
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2196_48_0
Zoro #
G605907138
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Hex Width
3/4 in
Overall Length
4 ft

Details

Material
Stainless Steel
Standards
ASTM A484
Material Grade
303
Fabrication
Cold Rolled
Yield Strength
34,000 psi
Shape
Hexagon
Rockwell Hardness
85 HRB
Brinell Hardness
165 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Item
Stainless Steel Hex Bar
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
89 ksi
Heat Treatment
Annealed

Description

Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 3/4 in Hex Width, Fabrication Cold Rolled, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A484, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.