Zoro Homepage

SS Hex Bar, 5 ft Overall L

  • Mfr # 13901_60_0

  • Zoro # G405907192


product price: $20.29
/ea

Key Features

Material
Stainless Steel
Standards
ASTM A484
Length Tolerance
+0.125 in/0 in
Hex Width
5/16 in
Tensile Strength
89 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13901_60_0
Zoro #
G405907192
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Hex Width
5/16 in
Overall Length
5 ft

Details

Material
Stainless Steel
Standards
ASTM A484
Tensile Strength
89 ksi
Rockwell Hardness
85 HRB
Includes Material Certificate
Material Certificate with Lot Number
Item
Stainless Steel Hex Bar
Material Grade
303
Brinell Hardness
165 BHN
Yield Strength
34,000 psi
Fabrication
Cold Rolled
System of Measurement
Inch
Shape
Hexagon
Mechanical Finish
Mill
Heat Treatment
Annealed

Description

Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 5 ft Overall Length, Length Tolerance +0.125 in/0 in, 5/16 in Hex Width, Fabrication Cold Rolled, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A484, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.