This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

SS Hex Bar, 5 ft Overall L (Discontinued)

Mfr # 18418_60_0
Zoro # G105907133
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18418_60_0
Zoro #
G105907133
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Hex Width
5/8 in
Overall Length
5 ft

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Mechanical Finish
Mill
Tensile Strength
93,000 psi
Shape
Hexagon
Fabrication
Cold Rolled
System of Measurement
Inch
Yield Strength
42,000 psi
Material Grade
321
Rockwell Hardness
91 HRB
Brinell Hardness
190 BHN
Item
Stainless Steel Hex Bar
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Hex Bar, Stainless Steel, 321, Hexagon, 5 ft Overall Length, Length Tolerance +0.125 in/0 in, 5/8 in Hex Width, Fabrication Cold Rolled, Mechanical Finish Mill, Yield Strength 42,000 psi, Tensile Strength 93,000 psi, 190 BHN Brinell Hardness, 91 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.