SS Hex Bar, 5 ft Overall L
Mfr # 2178_60_0
Zoro # G405907116
product price: $15.99
/eaKey Features
Material
Stainless Steel
Standards
AMS QQ-S-763
Length Tolerance
+0.125 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2178_60_0
Zoro #
G405907116
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Hex Width
1/4 in
Overall Length
5 ft
Details
Material
Stainless Steel
Standards
AMS QQ-S-763
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Tensile Strength
82 ksi
Material Grade
316
Shape
Hexagon
Item
Stainless Steel Hex Bar
Brinell Hardness
210 BHN
Yield Strength
37,000 psi
Fabrication
Cold Rolled
Heat Treatment
Annealed
Description
Stainless Steel Hex Bar, Stainless Steel, 316, Hexagon, 5 ft Overall Length, Length Tolerance +0.125 in/0 in, 1/4 in Hex Width, Fabrication Cold Rolled, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.