Zoro Homepage

SS Hex Bar, 5 ft Overall L

  • Mfr # 2193_60_0

  • Zoro # G005907103


product price: $20.89
/ea

Key Features

Material
Stainless Steel
Standards
ASTM A484
Length Tolerance
+0.125 in/0 in
Tensile Strength
89 ksi
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2193_60_0
Zoro #
G005907103
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
5 ft
Hex Width
3/8 in

Details

Material
Stainless Steel
Standards
ASTM A484
Tensile Strength
89 ksi
Shape
Hexagon
Rockwell Hardness
85 HRB
Yield Strength
34,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
303
Mechanical Finish
Mill
Brinell Hardness
165 BHN
System of Measurement
Inch
Fabrication
Cold Rolled
Item
Stainless Steel Hex Bar
Heat Treatment
Annealed

Description

Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 5 ft Overall Length, Length Tolerance +0.125 in/0 in, 3/8 in Hex Width, Fabrication Cold Rolled, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 89 ksi, 165 BHN Brinell Hardness, 85 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A484, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.