Zoro Homepage

SS Hex Bar, 5 ft Overall L

  • Mfr # 351_60_0

  • Zoro # G005907066


product price: $11.15
/ea

Key Features

Material
Stainless Steel
Standards
AMS QQ-S-763
Length Tolerance
+0.125 in/0 in
Material Grade
304
Brinell Hardness
195 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351_60_0
Zoro #
G005907066
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
5 ft
Hex Width
1/4 in

Details

Material
Stainless Steel
Standards
AMS QQ-S-763
Material Grade
304
Brinell Hardness
195 BHN
Item
Stainless Steel Hex Bar
Yield Strength
35,000 psi
Tensile Strength
85 ksi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Mechanical Finish
Mill
Rockwell Hardness
92 HRB
System of Measurement
Inch
Shape
Hexagon
Heat Treatment
Annealed

Description

Stainless Steel Hex Bar, Stainless Steel, 304, Hexagon, 5 ft Overall Length, Length Tolerance +0.125 in/0 in, 1/4 in Hex Width, Fabrication Cold Rolled, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.