Zoro Homepage

SS Hex Bar, 6 ft Overall L

  • Mfr # 18493_72_0

  • Zoro # G205907200


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AMS 5659
Length Tolerance
+0.125 in/0 in
Material Grade
15-5
Rockwell Hardness
39 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18493_72_0
Zoro #
G205907200
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Overall Length
6 ft
Hex Width
1 1/4 in

Details

Material
Stainless Steel
Standards
AMS 5659
Material Grade
15-5
Rockwell Hardness
39 HRB
Item
Stainless Steel Hex Bar
Mechanical Finish
Mill
System of Measurement
Inch
Yield Strength
142,000 psi
Brinell Hardness
363 BHN
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
162,000 psi
Shape
Hexagon
Heat Treatment
Annealed

Description

Stainless Steel Hex Bar, Stainless Steel, 15-5, Hexagon, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, 1 1/4 in Hex Width, Fabrication Cold Rolled, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 142,000 psi, Tensile Strength 162,000 psi, 363 BHN Brinell Hardness, 39 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5659, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.