Zoro Homepage
This item is Discontinued.
No Product Image Available

SS Plate 17-4, 12 in Overall W (Discontinued)

  • Mfr # 12701_12_24
  • Zoro # G805550875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12701_12_24
Zoro #
G805550875
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size (WxL)
12 in x 24 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Stainless Steel
Item
Stainless Steel Plate 17-4
Includes Material Certificate
Yes
Shape Type
Plate
Rockwell Hardness
36
Tensile Strength
190,000 psi
Shape
Rectangle
Fabrication
Hot Rolled
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatable
Yes
Material Grade
17-4
Heat Treatment
Condition A
Brinell Hardness
352
Yield Strength
170,000 psi

Description

Stainless Steel Plate 17-4, Stainless Steel, 17-4, Rectangle, 24 in Overall Length, 12 in Overall Width, 0.5 in Thickness, Fabrication Hot Rolled, Heat Treatment Condition A, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 170,000 psi, Tensile Strength 190,000 psi, Brinell Hardness 352, Rockwell Hardness 36, Includes Material Certificate Yes, Standards ASTM A693, Shape Type Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.