Zoro Homepage

SS Plate 17-4, 12 in Overall W

  • Mfr # 14692_12_36

  • Zoro # G905551000


product price: $3,152.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.375 in
Standards
ASTM A693
Yield Strength
145,000 psi
Tensile Strength
160 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14692_12_36
Zoro #
G905551000
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Overall Length
36 in
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASTM A693
Item
Stainless Steel Plate
Yield Strength
145,000 psi
Tensile Strength
160 ksi
Material Grade
17-4
Brinell Hardness
363 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Plate
Shape Type
Plate
Fabrication
Hot Rolled
Rockwell Hardness
39 HRC
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 36 in Overall Length, 12 in Overall Width, 0.375 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRC, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A693, Shape Type Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.