Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 17-4, 12 in Overall W

  • Mfr # 20223_12_12

  • Zoro # G205550901


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
1 in
Standards
ASTM A693
Overall Width
12 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20223_12_12
Zoro #
G205550901
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Overall Width
12 in
Overall Length
12 in

Details

Material
Stainless Steel
Standards
ASTM A693
Item
Stainless Steel Plate
Mechanical Finish
Mill
Heat Treatment
Annealed
System of Measurement
Inch
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
39 HRC
Tensile Strength
160 ksi
Brinell Hardness
363 BHN
Shape
Plate
Yield Strength
145,000 psi
Heat Treatable
Heat Treatable
Material Grade
17-4

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 12 in Overall Length, 12 in Overall Width, 1 in Thickness, Fabrication -, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRC, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A693, Shape Type Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.