Zoro Homepage

SS Plate 17-4, 24 in Overall W

  • Mfr # 9852_24_36

  • Zoro # G705551439


product price: $1,780.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.25 in
Standards
ASTM F899
Overall Width
24 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9852_24_36
Zoro #
G705551439
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Overall Width
24 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
ASTM F899
Item
Stainless Steel Plate
System of Measurement
Inch
Fabrication
Hot Rolled
Tensile Strength
160 ksi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Shape
Plate
Brinell Hardness
363 BHN
Heat Treatment
Annealed
Shape Type
Plate
Heat Treatable
Heat Treatable
Rockwell Hardness
39 HRC
Yield Strength
145,000 psi
Material Grade
17-4

Description

Stainless Steel Plate, Stainless Steel, 17-4, Plate, 36 in Overall Length, 24 in Overall Width, 0.25 in Thickness, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRC, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM F899, Shape Type Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.