Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 12 in Overall W

  • Mfr # 4sh13x12-30

  • Zoro # G903577750


product price: $64.99
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.09 in
Width
12 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4sh13x12-30
Zoro #
G903577750
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Width
12 in
Length
30 in
Width Tolerance
+/-0.125 in
Length Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
30 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
2B
Standards
ASTM A240
Typical Hardness
123 BHN; Rockwell B 70
Type
Corrosion Resistant
Item
Stainless Steel Sheet, 30 in - L
Hardness Scale
BHN; Rockwell
Typical Yield Strength (PSI)
31,200 psi
Thickness Tolerance
+/-0.004 in
Typical Tensile Strength (PSI)
73,200 psi
Metal Fabrication Process
Cold-Rolled
Appearance
Metallic
Mechanical Finish
Mill
Tensile Strength
73,200 psi
Brinell Hardness
160 BHN
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Heat Treatable
Heat Treatable
Shape Type
Sheet
System of Measurement
Inch
Material Grade
304
Yield Strength
31,200 psi
Rockwell Hardness
80 HRB
Fabrication
Cold Rolled
Color
Silver
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
Texture
Smooth
Gauge
13 ga

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 30 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.09 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 160 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.