Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Plate 304, 12 in Overall W

  • Mfr # 4SH22X12-18

  • Zoro # G103578205


product price: $17.79
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.03 in
Width
12 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SH22X12-18
Zoro #
G103578205
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.03 in
Width
12 in
Length
18 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
18 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
#8
Temper
Annealed
Standards
ASTM A240
Typical Hardness
123 BHN; Rockwell B 70
Type
Corrosion Resistant
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
31,200 psi
Hardness Scale
BHN; Rockwell
Thickness Tolerance
+/-0.002 in
Typical Tensile Strength (PSI)
73,200 psi
Item
Stainless Steel Sheet, 18 in - L
Rockwell Hardness
80 HRB
Heat Treatment
Annealed
Yield Strength
31,200 psi
Appearance
Metallic
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Shape Type
Sheet
Brinell Hardness
160 BHN
System of Measurement
Inch
Fabrication
Cold Rolled
Material Grade
304
Tensile Strength
73,200 psi
Heat Treatable
Heat Treatable
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Texture
Smooth
Tolerance Rating
Standard
Gauge
22 ga
Color
Silver
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 18 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.03 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 160 BHN, Rockwell Hardness 80 HRB, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.