Zoro Homepage

SS Plate 304, 12 in Overall W

  • Mfr # 718_12_24

  • Zoro # G803578611


product price: $54.49
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
0.06 in
Width
12 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718_12_24
Zoro #
G803578611
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.06 in
Width
12 in
Length
24 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.125 in
Overall Width
12 in
Overall Length
24 in

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 12 in Overall Width, Width Tolerance +/-0.125 in, 0.06 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, Brinell Hardness 123, Rockwell Hardness 70, Includes Material Certificate Yes, Standards ASTM A240, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.